Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Littelfuse Relays, Arc Flash Series
PGA-LS30
Littelfuse Relays, Arc Flash Series
360deg light sensor detect light,
This item cannot be canceled or returned
Description
360deg light sensor detect light,
Arc Flash Series Information
Specifications
Specifications
| Manufacturer |
Littelfuse |
| Family Series |
Littelfuse Relays, Arc Flash Series |
| Product Series |
Arc Flash |
| Manufacturer Part Number |
PGA-LS30 |
| Description |
360deg light sensor detect light, 20m |
| Type |
Light Sensor |
| Protection Rating |
IP30 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PGA-LS30
Littelfuse Relays, Arc Flash Series