Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, PGHS Series
PGHS1425X03D
Burndy Terminals, PGHS Series
MFG Item Number
PGHS1425X03D
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
PGHS1425X03D |
| Manufacturer |
Burndy |
| Product Series |
PGHS |
| Family Series |
Burndy Terminals, PGHS Series |
| Description |
16-14 H/S Pigtail |
| Terminal Type |
Pigtail Disconnect - Male/Female |
| Insulated |
Insulated |
| Insulation Material |
Heat Shrinkable Tube |
| Color |
Blue |
| Material |
Copper |
| Plating Material |
Tin |
| Maximum Temperature |
230 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0.0002 lbs |
PGHS1425X03D
Burndy Terminals, PGHS Series