Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gardner Bender Grips, K Basket-Type Series
PGK-300
Gardner Bender Grips, K Basket-Type Series
K Basket-Type Pulling Grip 3.00in. -
This item cannot be canceled or returned
Description
Grips, K Basket-Type Series
K Basket-Type Pulling Grip 3.00in. -
K Basket-Type Series Information
Specifications
Specifications
| Manufacturer Part Number |
PGK-300 |
| Manufacturer |
Gardner Bender |
| Product Series |
K Basket-Type |
| Family Series |
Gardner Bender Grips, K Basket-Type Series |
| Description |
K Basket-Type Pulling Grip 3.00in. - 3.49in. |
| Mounting |
Double Weave Closed Mesh |
| Eye Style |
Rotating |
| Approx. Break Strength |
8,200 lbs |
| Net Weight |
2 lbs |
| Gross Weight |
2 lbs |
PGK-300
Gardner Bender Grips, K Basket-Type Series