Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Circuit Breakers, PowerPact P Series
PGL36060
Square D Circuit Breakers, PowerPact P Series
Molded Case Circuit Breaker 600V
This item cannot be canceled or returned
Description
Circuit Breakers, PowerPact P Series
Molded Case Circuit Breaker 600V
PowerPact P Series Information
Specifications
Specifications
| Manufacturer Part Number |
431234 |
| Manufacturer |
Square D |
| Product Series |
PowerPact P |
| Family Series |
Square D Circuit Breakers, PowerPact P Series |
| Description |
Molded Case Circuit Breaker 600V 600A |
| Poles |
3 |
| Current Rating |
600 A |
| Max Voltage |
600 VAC |
| Trip Unit |
Electronic |
| Electronic Trip Unit |
LI |
| Mounting |
Panel |
| 100% Rated |
No |
| Terminal Type |
Bolt-On |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| Undervoltage Release |
No |
| Alarm Switch |
No |
| Approvals |
CSA, IEC, UL |
| Gross Weight |
32 lbs |
| Net Weight |
32 lbs |
PGL36060
Square D Circuit Breakers, PowerPact P Series