Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Littelfuse Protection Relays, PGR-3100 Series
PGR-3100
Littelfuse Protection Relays, PGR-3100 Series
GROUND FAULT INDICATION SYSTEM W/ LEDS
Description
Protection Relays, PGR-3100 Series
GROUND FAULT INDICATION SYSTEM W/ LEDS
PGR-3100 Series Information
Specifications
Specifications
Manufacturer Part Number
PGR-3100
Manufacturer
Littelfuse
Product Series
PGR-3100
Family Series
Littelfuse Protection Relays, PGR-3100 Series
Description
The PGR-3100 indicates the presence of voltage on each phase of a three-phase system. The LEDs on the panel illuminate when voltage is present. When a ground-fault occurs, the voltage on the faulted phase reduces to ground potential, causing the
Voltage
600 V
Mounting
Panel
Approvals
CSA, UL
Net Weight
0.8 lbs
Gross Weight
0.3605 lbs
PGR-3100
Littelfuse Protection Relays, PGR-3100 Series