Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Littelfuse Protection Relays, PGR-4300 Series
PGR-4300-24
Littelfuse Protection Relays, PGR-4300 Series
GENERATOR GROUND FAULT RELAY-24VDCSUPPLY
MFG Item Number
PGR-4300-24
This item cannot be canceled or returned
Description
Protection Relays, PGR-4300 Series
GENERATOR GROUND FAULT RELAY-24VDCSUPPLY
PGR-4300 Series Information
Specifications
Specifications
Manufacturer Part Number
PGR-4300-24
Manufacturer
Littelfuse
Product Series
PGR-4300
Family Series
Littelfuse Protection Relays, PGR-4300 Series
Description
Operates on solidly grounded AC systems. The PGR-4300 Generator Ground-Fault Relay provides a simple method for detecting a ground-fault condition on generators without the need for current transformers CTs. This greatly simplifies the installation.
Voltage
24 V
Hi Pwr (Over Vltg) Trip
Yes
Mounting
DIN Rail, Panel, Surface
Approvals
UL
Net Weight
1.675 lbs
Gross Weight
1.675 lbs
PGR-4300-24
Littelfuse Protection Relays, PGR-4300 Series