Series Information
| Manufacturer Part Number | PGR-4700-120 |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Relays |
| Description | Operates on AC solidly grounded and AC resistance grounded systems. The PGR-4700 sensitive ground-fault relay provides sensitive ground-fault protection without the problems associated with high-sensitivity nuisance tripping. It detects very |
| Mounting | DIN Rail, Surface |
| Nominal Coil Voltage | 120 VAC |
| Current Rating | 3 A |
| Approvals | UL |
| Net Weight | 0.66 lbs |
| Gross Weight | 0.78 lbs |