PGR-6100-120
Littelfuse Protection Relays, PGR-6100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PGR-6100-120 Littelfuse Protection Relays, PGR-6100 Series, Ground-Fault and Insulation Monitor 120V

MFG Item Number
PGR-6100-120

PGR-6100-120 Littelfuse Protection Relays, PGR-6100 Series, Ground-Fault and Insulation Monitor 120V

MFG Item Number
PGR-6100-120
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, PGR-6100 Series
Item #
PGR-6100-120
Ground-Fault and Insulation Monitor 120V

PGR-6100 Series Information


Specifications

Specifications
Manufacturer Part Number PGR-6100-120
Manufacturer Littelfuse
Product Series PGR-6100
Family Series Littelfuse Protection Relays, PGR-6100 Series
Description The PGR-6100 Ground-Fault; Insulation Relay is designed to provide basic protection for a motor, including ground fault protection and insulation monitoring. The fact that the PGR-6100 insulation monitoring relay has predictive as well as protective
Voltage 120 V
Mounting DIN Rail, Surface
Approvals UL
Net Weight 1 lb
Gross Weight 1 lb