Series Information
| Manufacturer Part Number | PGR-6101-120 |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Fuses |
| Description | Motor Protection Relays. The PGR-6101 combines the features of a ground-fault protection relay and insulation monitor into one unit. It protects against ground faults by monitoring insulation resistance when the motor is de-energized and by |
| Current Rating | 60 A |
| AC Voltage | 120 VAC |
| Characteristic | Relay Protection |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |