Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Littelfuse Protection Relays, Arc Flash Series
PGR-8800-00-CC
Littelfuse Protection Relays, Arc Flash Series
ARC FLASH RELAY CONFORMAL COATED
MFG Item Number
PGR-8800-00-CC
This item cannot be canceled or returned
Description
Protection Relays, Arc Flash Series
ARC FLASH RELAY CONFORMAL COATED
Arc Flash Series Information
Specifications
Specifications
| Manufacturer Part Number |
PGR-8800-00-CC |
| Manufacturer |
Littelfuse |
| Product Series |
Arc Flash |
| Family Series |
Littelfuse Protection Relays, Arc Flash Series |
| Description |
ARC FLASH RELAY CONFORMAL COATED |
| Line Voltage |
100-240, 24-48 V |
| Mounting |
DIN Rail, Surface |
| Approvals |
CE, CSA, UL |
| Comments |
Conformal Coated |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PGR-8800-00-CC
Littelfuse Protection Relays, Arc Flash Series