PGS100A14A1A
Greystone Energy Systems Transducers, PGS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PGS100A14A1A

Greystone Energy Systems Transducers, PGS Series

PGS100A14A1A

Greystone Energy Systems Transducers, PGS Series
Gauge pressure transducer, 24 Vdc
MFG Item Number
PGS100A14A1A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, PGS Series
Item #
PGS100A14A1A
Gauge pressure transducer, 24 Vdc

PGS Series Information

FEATURES:
  • 1/4" NPT
  • NIST traceable calibration
  • Weather resistant for harsh environments
  • Fast response time
  • Capacitance sensing element
  • Ranges ‑14.7 through 10,000 PSIG (‑101.4 through 68947.6 kPa)
  • Accuracy to +‑0.25% FSO
  • DC inputs, current output
  • Compensated temperature range: ‑20C to 80C (‑4F to 176F)
  • Operating temperature range: ‑40C to 85C (‑40F to 185F)
  • 17‑4PH Stainless Steel has excellent corrosion resistance

Specifications

Specifications
Manufacturer Part Number PGS100A14A1A
Manufacturer Greystone Energy Systems
Product Series PGS
Family Series Greystone Energy Systems Transducers, PGS Series
Description Gauge pressure transducer, 24 Vdc loop powered 4-20mA output, 0-200 PSIG, 0 to 1379 kPA
Type Gauge
Accuracy 0.25 %
Pressure Range (Gauge) 0-200 psi
Max Pressure (Gauge) 200 psi
Input 9-30 VDC
Output 4-20 mA
Electrical Connection Cable - Jacketed, Shielded, 2 Conductor
Length 2 '
Connection 1/4-18 NPT Female
Operating Temperature '-40-185 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs