Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PGT-08-S Sick Miscellaneous, 1036616, USB programming unit, for
PGT-08-S Sick Miscellaneous, 1036616, USB programming unit, for
This item cannot be canceled or returned
Description
1036616, USB programming unit, for
Specifications
Specifications
| Manufacturer |
Sick |
| Family Series |
Sick Miscellaneous |
| Manufacturer Part Number |
1036616 |
| Description |
1036616, USB programming unit, for programmable SICK encoders AFS60, AFM60, DFS60, VFS60, DFV60 and wire |
| Net Weight |
0.19 lbs |
| Gross Weight |
0.46 lbs |
PGT-08-S
Sick Miscellaneous