Series Information
| Manufacturer Part Number | 285693-100000 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Sensors |
| Description | , 285693-100000 |
| Type | Vision Sensor |
| Chip | CMOS |
| Short Circuit Protection | Yes |
| Voltage | 15-30 VDC |
| Nominal Voltage | 24 VDC |
| Number of Inputs/Outputs | 4 |
| Interface Type | Ethernet, USB |
| Number of Connections | 3 |
| Connection Type | 4 Pin M12 Socket D-coded, 8 Pin M12 Connector |
| Protection Rating | IP67 |
| Operating Temperature | 32-140 °F |
| Approvals | CE |
| Net Weight | 0.5622 lbs |
| Gross Weight | 0.5622 lbs |