Series Information
| Manufacturer Part Number | 285693-100002 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Sensors |
| Description | PCV PGV |
| Type | Optical Distance Sensor |
| Light Source | LED-Infrared |
| Voltage | 20.4-27.6 VDC |
| Nominal Voltage | 24 VDC |
| Reverse Polarity Protection | No |
| Short Circuit Protection | Yes |
| Interface Type | CANopen, USB |
| Connection Type | 5 Pin M12 Connector, 8 Pin M12 Connector |
| Display Type | LED Indicator |
| Composition | Non-Metallic |
| Protection Rating | IP67 |
| Operating Temperature | -4-140 °F |
| Approvals | CE, cULus |
| Net Weight | 0.5688 lbs |
| Gross Weight | 0.5688 lbs |