Series Information
| Manufacturer Part Number | PH0302PE010 |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Cordsets |
| Description | LINKOSITY DBL ENDED CBL 3A, 2W, 10FT |
| Cable Type | PVC |
| Number of Pins | 2 |
| Connection Type | Double Ended Cable with Male/Female Straight |
| Connection Configuration | Male to Female |
| Max Voltage | 300 V |
| Current Rating | 3 A |
| Connection | M12 x 1.00 |
| Length | 3.05 m |
| Connector Class | Micro (M12) |
| Number of Wires | 2 |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Signal |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Female |
| Side 2 Angle | Straight |
| Approvals | cULus |
| Net Weight | 2 lbs |
| Gross Weight | 2 lbs |