HPS Imperator Series Information
| Manufacturer Part Number | PH100MGJ |
|---|---|
| Manufacturer | Hammond Power Solutions |
| Product Series | HPS Imperator |
| Family Series | Hammond Power Solutions Transformers, HPS Imperator Series |
| Description | HPS Imperator, 100VA, 1PH, Open, Pri 380/277/208, Sec 120x240, 3.25in.Hx3.63in.Wx4.69in.D |
| Phase | 1 |
| Type | Control |
| VA Rating | 100 VA |
| Primary Voltage | 208 V, 277 V, 380 V |
| Secondary Voltage | 120 V, 240 V |
| Enclosed | No |
| Primary Fuseholder | Not Available |
| Secondary Fuseholder | Included |
| Termination | Integrally Molded Terminal Blocks |
| Cover Included | No |
| Insulation Class | Class A |
| Temperature Rise (F) | 131 °F |
| Approvals | CE, UL |
| Comments | Secondary fuse clips included. Fuses, primary fuse kits, and touch safe covers sold separately. |
| Net Weight | 4.77 lbs |
| Gross Weight | 5.185 lbs |