PH150
Bryant Electric Grips, Heavy Duty Underground Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PH150

Bryant Electric Grips, Heavy Duty Underground Series

PH150

Bryant Electric Grips, Heavy Duty Underground Series
UGRD FLX EYE PULL GRIP, 1.5-2.0
MFG Item Number
PH150
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Heavy Duty Underground Series
Item #
PH150
UGRD FLX EYE PULL GRIP, 1.5-2.0

Heavy Duty Underground Series Information

  • Galvanized Steel Mesh is Flexible for Navigating through a Variety of Cable Paths
  • Multiple Weave Provides Strength and Positive Gripping Power
  • Revolving or Flexible Eye, Closed Mesh

Specifications

Specifications
Manufacturer Part Number PH150
Manufacturer Bryant Electric
Product Series Heavy Duty Underground
Family Series Bryant Electric Grips, Heavy Duty Underground Series
Description Bryant Wire and Cable Management, Pulling Grip, Underground Flexible Eye, 1.50-1.99 Cable Range
Mounting Closed Mesh
Eye Style Flexible
Approx. Break Strength 16,400 lbs
Mesh Length 24 "
Net Weight 0 lbs
Gross Weight 1.5 lbs