PH18CNT20PASA
Carlo Gavazzi Photoelectric Sensors, PH18 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PH18CNT20PASA

Carlo Gavazzi Photoelectric Sensors, PH18 Series

PH18CNT20PASA

Carlo Gavazzi Photoelectric Sensors, PH18 Series
PHOTO SQ TR PL M18 PNP NO+NC,CABLE
MFG Item Number
PH18CNT20PASA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Photoelectric Sensors, PH18 Series
Item #
PH18CNT20PASA
PHOTO SQ TR PL M18 PNP NO+NC,CABLE

PH18 Series Information

  • Square Cable, Plug, or Pig‑Tail
  • IP67 an IP69K Protection
  • LED Indication
This powerful PH18 sensor series, with its cost effective, compact design and robust ABS housing, offers a space saving and easy‑to‑clean solution for a variety of applications in e.g. material handling, textile and food & beverage industries. Due to their longer sensing distance, their highspeed detection and their improved LED diagnostics, the PH18 sensors provide an excellent price to performance ratio. Being resistant to high temperatures, high‑pressure cleaning, strong cleaning agents and disinfectants, these sensors are especially well suited for reliable detection in harsh environments.

Specifications

Specifications
Manufacturer Part Number PH18CNT20PASA
Manufacturer Carlo Gavazzi
Product Series PH18
Family Series Carlo Gavazzi Photoelectric Sensors, PH18 Series
Description PHOTO SQ TR PL M18 PNP NO+NC,CABLE
Power Type DC
Beam Type Infrared
Max Range 65.62 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Number of Outputs 1
Output Type PNP
Operating Mode Light On
Connection Type Cable
Max Load Current 0.1 A
Matching Source Unit PH18CNT20-ELMC
Package Style Cubic
Composition Non-Metallic
Protection Rating IP67, IP69K
Frequency 500 Hz
Approvals CE, cULus
Net Weight 0.1764 lbs
Gross Weight 0.1875 lbs