HPS Imperator Series Information
| Manufacturer Part Number | PH250MEMX |
|---|---|
| Manufacturer | Hammond Power Solutions |
| Product Series | HPS Imperator |
| Family Series | Hammond Power Solutions Transformers, HPS Imperator Series |
| Description | HPS Imperator, 250VA, 1PH, Open, Pri 415/400/380, Sec 110x220, 4.5in.Hx3.81in.Wx5.44in.D |
| Phase | 1 |
| Type | Control |
| VA Rating | 250 VA |
| Primary Voltage | 380 V, 400 V, 415 V |
| Secondary Voltage | 110 V, 220 V |
| Enclosed | No |
| Primary Fuseholder | Not Available |
| Secondary Fuseholder | Included |
| Termination | Integrally Molded Terminal Blocks |
| Cover Included | No |
| Insulation Class | Class B |
| Temperature Rise (F) | 176 °F |
| Approvals | CE, UL |
| Comments | Secondary fuse clips included. Fuses, primary fuse kits, and touch safe covers sold separately. |
| Net Weight | 7.325 lbs |
| Gross Weight | 7.745 lbs |