Series Information
| Manufacturer Part Number | PH3004PB005 |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Cordsets |
| Description | LINKOSITY DBL,END CBL,4W5ft., PB |
| Cable Type | PVC |
| Number of Pins | 4 |
| Connection Type | Double Ended Cable with Male/Female Straight |
| Connection Configuration | Male to Female |
| Max Voltage | 600 VAC |
| Color | Gray |
| Current Rating | 30 A |
| Connection | 1-16 UN |
| Length | 1.52 m |
| Connector Class | Mini (1 in) |
| Number of Wires | 4 |
| Wire Size Range | 10 |
| Operating Temperature | -20-105 °C |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Signal |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Female |
| Side 2 Angle | Straight |
| Approvals | cULus |
| Net Weight | 1.75 lbs |
| Gross Weight | 1.75 lbs |