HPS Imperator Series Information
| Manufacturer Part Number | PH350AR |
|---|---|
| Manufacturer | Hammond Power Solutions |
| Product Series | HPS Imperator |
| Family Series | Hammond Power Solutions Transformers, HPS Imperator Series |
| Description | HPS Imperator, 350VA, 1PH, Open, Pri 600, Sec 12x24, 4.5in.Hx4.44in.Wx4.88in.D |
| Phase | 1 |
| Type | Control |
| VA Rating | 350 VA |
| Primary Voltage | 550 V, 575 V, 600 V |
| Secondary Voltage | 11 V, 11.5 V, 12 V, 22 V, 23 V, 24 V |
| Enclosed | No |
| Primary Fuseholder | Optional |
| Secondary Fuseholder | Included |
| Termination | Integrally Molded Terminal Blocks |
| Cover Included | Optional |
| Insulation Class | Class B |
| Temperature Rise (F) | 176 °F |
| Approvals | UL |
| Comments | Secondary fuse clips included. Fuses, primary fuse kits, and touch safe covers sold separately. |
| Net Weight | 8.3 lbs |
| Gross Weight | 8.3 lbs |