Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
HPS Imperator Series Information
| Manufacturer Part Number | PH50MBMH |
|---|---|
| Manufacturer | Hammond Power Solutions |
| Product Series | HPS Imperator |
| Family Series | Hammond Power Solutions Transformers, HPS Imperator Series |
| Description | HPS Imperator, 50VA, 1PH, Open, Pri 575/460/230, Sec 115/95, 3.25in.Hx3.63in.Wx4.06in.D |
| Phase | 1 |
| Type | Control |
| VA Rating | 50 VA |
| Primary Voltage | 220 V, 230 V, 240 V, 440 V, 460 V, 480 V, 550 V, 575 V, 600 V |
| Secondary Voltage | 100 V, 110 V, 115 V, 120 V, 90 V, 95 V |
| Enclosed | No |
| Primary Fuseholder | Optional |
| Secondary Fuseholder | Included |
| Termination | Integrally Molded Terminal Blocks |
| Cover Included | Optional |
| Insulation Class | Class A |
| Temperature Rise (F) | 131 °F |
| Approvals | CE, UL |
| Comments | Secondary fuse clips included. Fuses, primary fuse kits, and touch safe covers sold separately. |
| Net Weight | 4.1 lbs |
| Gross Weight | 4.1 lbs |