Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PH6597TV Hubbell Jacks, MARINE TELE & CABLE TV OUTLET, BK
PH6597TV Hubbell Jacks, MARINE TELE & CABLE TV OUTLET, BK
This item cannot be canceled or returned
Description
MARINE TELE & CABLE TV OUTLET, BK
Specifications
Specifications
| Manufacturer Part Number |
PH6597TV |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Jacks |
| Description |
MARINE TELE & CABLE TV OUTLET, BK |
| Style |
Telephone/TV Outlet |
| Color |
Black |
| Features |
Padlockable, Polycarbonate, Weatherproof Lift Cover |
| Type |
Ship-to-Shore Device |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |