Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PHB2N4X3P
Pistol BLK SIZE 2 N4X 3 POSITION PADLOCK
MFG Item Number
PHB2N4X3P
This item cannot be canceled or returned
Description
Pistol BLK SIZE 2 N4X 3 POSITION PADLOCK
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
PHB2N4X3P |
| Description |
Eaton rotary disconnect external 3-position handle,Size 2. Lockable,Three-position handle,Black,NEMA 4/4X,External handles,NEMA 4/4X,Black |
| Accessory Type |
Pistol Handle |
| Comments |
Black, Size 2 |
| Net Weight |
0.455 lbs |
| Gross Weight |
0.57 lbs |
PHB2N4X3P
Eaton Circuit Breakers