PHC50KGA
Hammond Manufacturing Transformers, PHC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PHC50KGA

Hammond Manufacturing Transformers, PHC Series

PHC50KGA

Hammond Manufacturing Transformers, PHC Series
TRANSFORMER
MFG Item Number
PHC50KGA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, PHC Series
Item #
PHC50KGA
TRANSFORMER

PHC Series Information

  • Used as a small 24 volt transformer for relay, pilot lights or low voltage, low power control use.
  • 60 Hz. operation.
  • Chassis mount.
  • With 10" leads.

Specifications

Specifications
Manufacturer Part Number PHC50KGA
Manufacturer Hammond Manufacturing
Product Series PHC
Family Series Hammond Manufacturing Transformers, PHC Series
Description TRANSFORMER
Type Control
VA Rating 50 VA
Primary Voltage 347 V
Configuration Single Primary/Single Secondary
Secondary Voltage 24 V
Mounting Chassis
Termination Wire Leads
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs