Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PHP06-5,00

Altech Terminals

PHP06-5,00

Altech Terminals
PCB Header,5mmPS,Closed End
MFG Item Number
PHP06-5,00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminals, Series
Item #
PHP06-5,00
PCB Header,5mmPS,Closed End

Series Information

Specifications

Specifications
Manufacturer Part Number PHP06-5,00
Manufacturer Altech
Family Series Altech Terminals
Description PCB Header,5mmPS,Closed End
Number of Ports 6
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Max Voltage 300 V
Color Green
Maximum Temperature 257 °F
Approvals IEC, UL
Net Weight 0 lbs
Gross Weight 0 lbs