Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PHP16-3,50

Altech Terminals

PHP16-3,50

Altech Terminals
Horiz Header,3.5mmPS,ClosedEnd
MFG Item Number
PHP16-3,50
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
PHP16-3,50
Horiz Header,3.5mmPS,ClosedEnd

Series Information

Specifications

Specifications
Manufacturer Part Number PHP16-3,50
Manufacturer Altech
Family Series Altech Terminals
Description Horiz Header,3.5mmPS,ClosedEnd
Number of Ports 16
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Max Voltage 300 V
Color Green
Maximum Temperature 257 °F
Approvals IEC, UL
Net Weight 0 lbs
Gross Weight 0 lbs