PHPF19005LG2
Hammond Manufacturing Enclosures, PHPF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PHPF19005LG2

Hammond Manufacturing Enclosures, PHPF Series

PHPF19005LG2

Hammond Manufacturing Enclosures, PHPF Series
ENCLOSURE
MFG Item Number
PHPF19005LG2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, PHPF Series
Item #
PHPF19005LG2
ENCLOSURE

PHPF Series Information

  • Constructed From 14‑Gauge Steel.
  • Finished in Smooth Powder Pain.
  • Includes Installed Lock and Two Keys.
  • Door is Folded on All Four Sides.



Specifications

Specifications
Manufacturer Part Number PHPF19005LG2
Manufacturer Hammond Manufacturing
Product Series PHPF
Family Series Hammond Manufacturing Enclosures, PHPF Series
Description ENCLOSURE
Material Steel
Composition Metallic
Panel Type Hinged Front
Perforated No
Kit No
Comments Includes Lock and Two Keys
Nominal Height 5 "
Nominal Width 19 "
Net Weight 4 lbs
Gross Weight 4 lbs