Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, PHPF Series
PHPF19008BK2
Hammond Manufacturing Enclosures, PHPF Series
HINGED PANELS, FOR 19in., RACK 24
MFG Item Number
PHPF19008BK2
This item cannot be canceled or returned
Description
HINGED PANELS, FOR 19in., RACK 24
- Constructed From 14‑Gauge Steel.
- Finished in Smooth Powder Pain.
- Includes Installed Lock and Two Keys.
- Door is Folded on All Four Sides.
Specifications
Specifications
| Manufacturer Part Number |
PHPF19008BK2 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PHPF |
| Family Series |
Hammond Manufacturing Enclosures, PHPF Series |
| Description |
HINGED PANELS, FOR 19in., RACK 24 |
| Material |
Steel |
| Composition |
Metallic |
| Cover Design |
Hinged |
| Panel Type |
Rack |
| Nominal Width |
9 " |
| Nominal Depth |
16 " |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
PHPF19008BK2
Hammond Manufacturing Enclosures, PHPF Series