Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, PHPF Series
PHPF19012BK2
Hammond Manufacturing Enclosures, PHPF Series
HINGED PANEL, FOR 19in., RACK 24
MFG Item Number
PHPF19012BK2
This item cannot be canceled or returned
Description
HINGED PANEL, FOR 19in., RACK 24
- Constructed From 14‑Gauge Steel.
- Finished in Smooth Powder Pain.
- Includes Installed Lock and Two Keys.
- Door is Folded on All Four Sides.
Specifications
Specifications
| Manufacturer Part Number |
PHPF19012BK2 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PHPF |
| Family Series |
Hammond Manufacturing Enclosures, PHPF Series |
| Description |
HINGED PANEL, FOR 19in., RACK 24 |
| Material |
Steel |
| Composition |
Metallic |
| Cover Design |
Hinged |
| Panel Type |
Rack |
| Nominal Height |
12 " |
| Nominal Width |
16 " |
| Net Weight |
5.88 lbs |
| Gross Weight |
5 lbs |
PHPF19012BK2
Hammond Manufacturing Enclosures, PHPF Series