Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Panduit Panel & Computer Interface Cables
PHQ4SFP2A2MBL
Panduit Panel & Computer Interface Cables
100G QSFP28 to 4x SFP28 25G DAC Breakout
MFG Item Number
PHQ4SFP2A2MBL
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
100G QSFP28 to 4x SFP28 25G DAC Breakout
Specifications
Specifications
Manufacturer Part Number
PHQ4SFP2A2MBL
Manufacturer
Panduit
Family Series
Panduit Panel & Computer Interface Cables
Description
This direct attach passive copper breakout cable assembly features one 100G factory-terminated QSFP28 to four 25G factory-terminated SFP28 modular connectors. The high-speed, 8-pair assembly has twinaxial cable, is black in cable color, 30AWG and 2
Jacket Material
PVC
Approvals
CE, IEC
Net Weight
0.696 lbs
Gross Weight
0.696 lbs
PHQ4SFP2A2MBL
Panduit Panel & Computer Interface Cables