Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PHR1N4XS Eaton Circuit Breakers, Pistol Red Size 1 N4/4X for side oper
PHR1N4XS Eaton Circuit Breakers, Pistol Red Size 1 N4/4X for side oper
This item cannot be canceled or returned
Description
Pistol Red Size 1 N4/4X for side oper
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
PHR1N4XS |
| Description |
Eaton rotary disconnect external right side pistol handle,Right side pistol handle,Red/yellow,NEMA 4/4X,External handles,NEMA 4/4X |
| Accessory Type |
Pistol Handle |
| Comments |
Red, Size 1 |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.45 lbs |
PHR1N4XS
Eaton Circuit Breakers