Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PHR2N4XFT
Pistol Red Size2 N4/4X w/test funct
MFG Item Number
PHR2N4XFT
This item cannot be canceled or returned
Description
Pistol Red Size2 N4/4X w/test funct
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
PHR2N4XFT |
| Description |
Eaton rotary disconnect external front pistol handle,Front pistol handle,60-400A,Red/yellow,NEMA 4/4X,K-/L-/M-Frame,External handles,NEMA 4/4X,Handle type: PH2 |
| Accessory Type |
Pistol Handle |
| Current Rating |
60-400 A |
| Comments |
Red, Size 2 |
| Net Weight |
0.45 lbs |
| Gross Weight |
0.55 lbs |
PHR2N4XFT
Eaton Circuit Breakers