Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PHT-RB010E520S0AMS0Z Sick Transducers, Pressure sensors, PHT-RB010E520S0AMS0Z
PHT-RB010E520S0AMS0Z Sick Transducers, Pressure sensors, PHT-RB010E520S0AMS0Z
Item Number
PHT-RB010E520S0AMS0Z
This item cannot be canceled or returned
Description
Item #
PHT-RB010E520S0AMS0Z
Pressure sensors, PHT-RB010E520S0AMS0Z
Specifications
Specifications
Manufacturer Part Number
6052957
Manufacturer
Sick
Family Series
Sick Transducers
Description
Pressure sensors, PHT, PHT-RB010E520S0AMS0Z, Pressure type: Gauge pressure, Pressure unit: bar, Measuring range: 0 bar ... 10 bar, Accuracy: ? ± 0.25 % of the span, Non-linearity: ? ± 0.2 %, of span (Best Fit Straight Line, BFSL) according to IEC 61298-
Type
Gauge
Accuracy
0.25 %
Pressure Range (Gauge)
0-145 psi
Max Pressure (Gauge)
145 psi
Output
4-20 mA
Electrical Connection
M12 x 1 (4-Pin)
Operating Temperature
-4-302 °F
Protection Rating
IP67
Approvals
CE
Net Weight
0 lbs
Gross Weight
0 lbs
PHT-RB010E520S0AMS0Z
Sick Transducers