Series Information
| Manufacturer Part Number | 6067380 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Transducers |
| Description | Pressure sensors, PHT, PHT-RP300ET10SEALS0Z, Pressure type: Gauge pressure, Pressure unit: psi, Measuring range: 0 psi ... 300 psi, Accuracy: ? ± 0.25 % of the span, Non-linearity: ? ± 0.2 %, of span (Best Fit Straight Line, BFSL) according to IEC 61298 |
| Type | Gauge |
| Accuracy | 0.25 % |
| Pressure Range (Gauge) | 0-300 psi |
| Max Pressure (Gauge) | 300 psi |
| Output | 4-20 mA |
| Operating Temperature | -4-302 °F |
| Protection Rating | IP65 |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |