PHTT-23B.50
PMA (Division of ABB) Conduit, PMAFLEX Pro Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PHTT-23B.50

PMA (Division of ABB) Conduit, PMAFLEX Pro Series

PHTT-23B.50

PMA (Division of ABB) Conduit, PMAFLEX Pro Series
CONDUIT H/L FINE PA/E NW23 50M BLK
MFG Item Number
PHTT-23B.50
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, PMAFLEX Pro Series
Item #
PHTT-23B.50
CONDUIT H/L FINE PA/E NW23 50M BLK

PMAFLEX Pro Series Information

  • High Impact Resistance
  • High Flexibility
  • Excellent Fire Safety Requirements
  • For Extreme Temperature Conditions

Specifications

Specifications
Manufacturer Part Number PHTT-23B.50
Manufacturer PMA (Division of ABB)
Product Series PMAFLEX Pro
Family Series PMA (Division of ABB) Conduit, PMAFLEX Pro Series
Description Fine Proile Highly Flexible Medium-Wall Black Conduit, PHT Material - Polyamide Elastomer, Conduit Size NW - 23, 50 Meters
Trade Size M25
Diameter 0.89 "
Feet/Pkg. 164 '
Inside Bend Radius 1.8 "
Material Nylon
Color Black
Operating Temperature -58-275 °F
Special Properties Oil Resistant
Conduit Type Non-Metallic Flexible
Liquid Tight Yes
Net Weight 0.07 lbs
Gross Weight 0.07 lbs