Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, PHWS Series
PHW363010
Hammond Manufacturing Enclosures, PHWS Series
Enclosure, 39.31in.Hx32.50in.Wx12.05in.D
MFG Item Number
PHW363010
This item cannot be canceled or returned
Description
Enclosure, 39.31in.Hx32.50in.Wx12.05in.D
- Compression Molded, Fiberglass Reinforced Polyester.
- Stainless Steel Hardware.
- Integral Mounting Feet.
- Fiberglass Reinforced Material is Finished in Light Gray.
- Memory Retaining, Continuous Door Gasket Standard.
Specifications
Specifications
| Manufacturer Part Number |
PHW363010 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PHWS |
| Family Series |
Hammond Manufacturing Enclosures, PHWS Series |
| Description |
Enclosure, 39.31in.Hx32.50in.Wx12.05in.D, N4X, Polyester, Hinged Twist Latch Cover, Less Inner Panel |
| Material |
Fiberglass |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Twist Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 4X |
| Nominal Height |
36 " |
| Nominal Width |
30 " |
| Nominal Depth |
10 " |
| Approvals |
CSA, UL |
| Net Weight |
78 lbs |
| Gross Weight |
68 lbs |
PHW363010
Hammond Manufacturing Enclosures, PHWS Series