PHX07S
Veris Industries Transducers, PH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PHX07S

Veris Industries Transducers, PH Series

PHX07S

Veris Industries Transducers, PH Series
Pressure, Wet, Panel, 0-100PSIG
MFG Item Number
PHX07S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, PH Series
Item #
PHX07S
Pressure, Wet, Panel, 0-100PSIG

PH Series Information

  • Reduces failures
  • High stability
  • Zero calibration
  • Switch‑selectable
  • Pushbutton
  • Microprocessor
APPLICATIONS:
  • Chilled and hot water pump monitoring
  • HVAC and industrial gas monitoring
  • Instrument air pressure
  • Hydraulic oil pressure
The PH Series pressure transducers are designed for steam,air,gas,and liquid pressure measurement in all media compatible with 17‑4PH N8 stainless steel.They utilize a microprocessor controlled sensor profiled for exceptional accuracy and reliability.All models feature three switchselectable ranges and a "test mode" to verify wiring and panel input scaling.A pushbutton and digital input terminal is used to automatically zero the output,and the microprocessor guards against accidental zero adjustment during operation.The field‑selectable output,offering options of 0 to 5 V, 0 to 10 Vdc, or 4 to 20 mA,ensures excellent systems compatibility.Jumper controlled surge damping is provided on all models to reduce false alarms.

Specifications

Specifications
Manufacturer Part Number PHX07S
Manufacturer Veris Industries
Product Series PH
Family Series Veris Industries Transducers, PH Series
Description Pressure, Wet, Panel, 0-100PSIG
Accuracy 1 %
Pressure Range (Gauge) 0-100 psi
Max Pressure (Gauge) 100 psi
Input 12-30 VDC
Output 4-20 mA
Electrical Connection Screw Terminal
Operating Temperature 32-122 °F
Net Weight 0 lbs
Gross Weight 0 lbs