PI6-1P-230VAC/DC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PI6-1P-230VAC/DC Altech Relays, PI6 Series, Miniature relay, SPDT

MFG Item Number
PI6-1P-230VAC/DC

PI6-1P-230VAC/DC Altech Relays, PI6 Series, Miniature relay, SPDT

MFG Item Number
PI6-1P-230VAC/DC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Relays, PI6 Series
Item #
PI6-1P-230VAC/DC
Miniature relay, SPDT

PI6 Series Information

Specifications

Specifications
Manufacturer Part Number PI6-1P-230VAC/DC
Manufacturer Altech
Product Series PI6
Family Series Altech Relays, PI6 Series
Description Miniature relay, SPDT
Coil Voltage 230 VAC, 230 VDC
Contacts SPDT
Mounting DIN Rail
Termination Screw Terminals
Enclosure Plastic
Status Indicator No
Diode No
Nominal Coil Voltage 240 VAC, 250 VDC
Bifurcated Contact No
Mechanical Latch No
Hazardous Location No
Safety Guided No
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs