PI84-12DC-M41G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PI84-12DC-M41G Altech Relays, PI84 Series, Relay socket combo; RM84 12VDC coil,

MFG Item Number
PI84-12DC-M41G

PI84-12DC-M41G Altech Relays, PI84 Series, Relay socket combo; RM84 12VDC coil,

MFG Item Number
PI84-12DC-M41G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Relays, PI84 Series
Item #
PI84-12DC-M41G
Relay socket combo; RM84 12VDC coil,

PI84 Series Information

Specifications

Specifications
Manufacturer Part Number PI84-12DC-M41G
Manufacturer Altech
Product Series PI84
Family Series Altech Relays, PI84 Series
Description Relay socket combo; RM84 12VDC coil, 8A, 250VAC/24VDC
Coil Voltage 12 VDC
Contacts DPDT
Mounting DIN Rail
Termination Screw Terminals
Enclosure Plastic
Status Indicator No
Diode No
Nominal Coil Voltage 12 VDC
Bifurcated Contact No
Mechanical Latch No
Hazardous Location No
Safety Guided No
Comments 8A
Net Weight 0 lbs
Gross Weight 0 lbs