PI85-012DC-00LV

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PI85-012DC-00LV Altech Relays, PI85 Series, Relay socket combo; RM85

MFG Item Number
PI85-012DC-00LV

PI85-012DC-00LV Altech Relays, PI85 Series, Relay socket combo; RM85

MFG Item Number
PI85-012DC-00LV
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Relays, PI85 Series
Item #
PI85-012DC-00LV
Relay socket combo; RM85

PI85 Series Information

Specifications

Specifications
Manufacturer Part Number PI85-012DC-00LV
Manufacturer Altech
Product Series PI85
Family Series Altech Relays, PI85 Series
Description Relay socket combo; RM85
Coil Voltage 12 VDC
Contacts DPDT
Mounting DIN Rail
Termination Screw Terminals
Enclosure Plastic
Status Indicator No
Diode No
Nominal Coil Voltage 12 VDC
Bifurcated Contact No
Mechanical Latch No
Hazardous Location No
Safety Guided No
Comments 16A
Net Weight 0 lbs
Gross Weight 0 lbs