PI85 Series Information
| Manufacturer Part Number | PI85-12DC-M91G |
|---|---|
| Manufacturer | Altech |
| Product Series | PI85 |
| Family Series | Altech Relays, PI85 Series |
| Description | Relay socket combo; RM85 |
| Coil Voltage | 12 VDC |
| Contacts | DPDT |
| Mounting | DIN Rail |
| Termination | Screw Terminals |
| Enclosure | Plastic |
| Status Indicator | No |
| Diode | No |
| Nominal Coil Voltage | 12 VDC |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Hazardous Location | No |
| Safety Guided | No |
| Comments | 16A |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |