PIB01CB235MA
Carlo Gavazzi Protection Relays, PIB01 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PIB01CB235MA Carlo Gavazzi Protection Relays, PIB01 Series, 115-230V CURR RELAY

MFG Item Number
PIB01CB235MA

PIB01CB235MA Carlo Gavazzi Protection Relays, PIB01 Series, 115-230V CURR RELAY

MFG Item Number
PIB01CB235MA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Protection Relays, PIB01 Series
Item #
PIB01CB235MA
115-230V CURR RELAY

PIB01 Series Information

  • LEDs indicate the state of the alarm
  • Possible to monitor loads up to 10 A AC/DC
  • AC/DC over or under current monitoring relays
  • Inhibit function can be used to avoid relay operation

DIB01 and PIB01 are precise TRMS AC/DC over or under
current (selectable by DIPswitch) monitoring relays. Direct measuring or through
current transformer. Owing to the built‑in latch function, the ON‑position of
the relay output can be maintained. Inhibit function can be used to avoid relay
operation when not desired (maintenance, transitions). The LED's indicate the state
of the alarm and the output relay. Through the built‑in
shunt it is possible to monitor loads up to 10 A AC/DC.

Specifications

Specifications
Manufacturer Part Number PIB01CB235MA
Manufacturer Carlo Gavazzi
Product Series PIB01
Family Series Carlo Gavazzi Protection Relays, PIB01 Series
Description 115-230V CURR RELAY
Voltage 115-230 V
Mounting Plug-In
Approvals CSA, UL
Net Weight 0.3307 lbs
Gross Weight 0.3307 lbs