PIC01CB23AV0
Carlo Gavazzi Protection Relays, PIC01 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PIC01CB23AV0 Carlo Gavazzi Protection Relays, PIC01 Series, SIGNAL RELAY

MFG Item Number
PIC01CB23AV0

PIC01CB23AV0 Carlo Gavazzi Protection Relays, PIC01 Series, SIGNAL RELAY

MFG Item Number
PIC01CB23AV0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Protection Relays, PIC01 Series
Item #
PIC01CB23AV0
SIGNAL RELAY

PIC01 Series Information

  • Adjustable hysteresis on relative scale
  • Programmable latching or inhibit at set level
  • Adjustable current and voltage on relative scale
  • Separately adjustable delay functions (0.1 to 30 s)

DIC01 and PIC01 are precise TRMS AC/DC over+under, over+over or under+under current and
voltage (selectable by DIPswitch) monitoring relays. DIC01 can perform also DC
plus/minus measurement by short circuiting pins Z3 and Y1. The devices can be connected to the MI or
MP and A82 or E83 current transformers. Both relays have two individual set levels with their
own time delay. Only for DIC01 each set level can work with a single SPDT relay.
Owing to the built‑in latch function, the ON‑position of the relay output can be
maintained. Inhibit function can be used to avoid relay operation when not desired
(maintenance, transitions). The LED's indicate the state of the alarm and the output
relays.

Specifications

Specifications
Manufacturer Part Number PIC01CB23AV0
Manufacturer Carlo Gavazzi
Product Series PIC01
Family Series Carlo Gavazzi Protection Relays, PIC01 Series
Description SIGNAL RELAY
Voltage 115-230 V
Mounting Plug-In
Approvals CSA, UL
Net Weight 0.5049 lbs
Gross Weight 0.5049 lbs