Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Altech Panel Meters & Gauges
PIC101N-CU
Altech Panel Meters & Gauges
MFG Item Number
PIC101N-CU
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Series
Specifications
Specifications
| Manufacturer Part Number |
PIC101N-CU |
| Manufacturer |
Altech |
| Family Series |
Altech Panel Meters & Gauges |
| Description |
Basic Process Indicator |
| Type |
AC Volts, DC Volts, Hertz |
| Max Input Signal |
50/60 Hz, 85-270 V |
| Display Type |
LED |
| Display Digits |
4 |
| Power Supply |
85-270 VAC/DC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Nominal Size |
1/8 DIN |
| Alarm Indicators |
2 LED |
| Analog Output |
0-20 mA |
| Operating Temperature |
32-122 °F |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PIC101N-CU
Altech Panel Meters & Gauges