PIC480.241D
Puls Power Supplies, PIANO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PIC480.241D Puls Power Supplies, PIANO Series, PSU, 480W, 1PH AC, 24-28VDC

MFG Item Number
PIC480.241D

PIC480.241D Puls Power Supplies, PIANO Series, PSU, 480W, 1PH AC, 24-28VDC

MFG Item Number
PIC480.241D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, PIANO Series
Item #
PIC480.241D
PSU, 480W, 1PH AC, 24-28VDC

PIANO Series Information

  • These PIANO series units are extraordinarily compact, industrial grade power supplies that focus on the essential features needed in today's industrial applications. The excellent cost/performance ratio presents many new and exciting opportunities without compromising quality or reliability.
  • The mechanically robust housing is made of a high‑grade, reinforced molded material, which permits the units to be used in surrounding temperatures up to 70 degrees C. (161.6 degrees F)
  • The unit is equipped with a wide‑range input voltage stage, which makes the unit suitable for global use.
  • The addition of a DC‑OK signal makes the unit suitable for many industry applications such as: process, automation and many other critical applications where preventive function monitoring can help to avoid long downtimes.


Specifications

Specifications
Manufacturer Part Number PIC480.241D
Manufacturer Puls
Product Series PIANO
Family Series Puls Power Supplies, PIANO Series
Description Power Supply, 480W, 100-240VAC 1PH, 24-28VDC, 20-17.1A
Power 480 W
Nominal Input Voltage 120 VAC, 208 VAC, 240 VAC
AC Voltage 100-240 VAC
Input Frequency 50 Hz, 60 Hz
Phase 1
Nominal Output Voltage 24 VDC
Output VDC 24-28 VDC
Output Current 20 A
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Short Circuit Protection Yes
Operating Temperature -13-158 °F
Net Weight 1.825 lbs
Gross Weight 2.0062 lbs