Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PID110-0-0-01-CU Selec Process Controllers, Adv. Dual Display, 3 Output Temp.
MFG Item Number
PID110-0-0-01-CU
PID110-0-0-01-CU Selec Process Controllers, Adv. Dual Display, 3 Output Temp.
MFG Item Number
PID110-0-0-01-CU
This item cannot be canceled or returned
Description
Process Controllers, Series
Adv. Dual Display, 3 Output Temp.
Specifications
Specifications
| Manufacturer Part Number |
PID110-0-0-01-CU |
| Manufacturer |
Selec |
| Family Series |
Selec Process Controllers |
| Description |
Adv. Dual Display, 3 Output Temp. Controller |
| Power Supply |
85-270 VAC, 85-270 VDC |
| Nominal Voltage |
120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC |
| Input Type |
RTD, Thermocouple |
| Output Type |
Relay |
| Number of Outputs |
3 |
| Display Type |
LED |
| Case Size |
1/8 DIN |
| Thermocouple Class |
B, C, E, J, K, L, N, R, S, T, U, W |
| Approvals |
CE, cURus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PID110-0-0-01-CU
Selec Process Controllers