PIHG-125B.20
PMA (Division of ABB) Conduit, PMAFLEX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PIHG-125B.20 PMA (Division of ABB) Conduit, PMAFLEX Series, CONDUIT HWALL CRSE PA12 NW125 20MBL

MFG Item Number
PIHG-125B.20

PIHG-125B.20 PMA (Division of ABB) Conduit, PMAFLEX Series, CONDUIT HWALL CRSE PA12 NW125 20MBL

MFG Item Number
PIHG-125B.20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, PMAFLEX Series
Item #
PIHG-125B.20
CONDUIT HWALL CRSE PA12 NW125 20MBL

PMAFLEX Series Information

  • For Static and Dynamic Applications
  • cURus and CSA Approvals
  • For High Fire Safety Requirements

Specifications

Specifications
Manufacturer Part Number PIHG-125B.20
Manufacturer PMA (Division of ABB)
Product Series PMAFLEX
Family Series PMA (Division of ABB) Conduit, PMAFLEX Series
Description Highly Flexible, Heavy Wall Black Conduit, PIH Material - Polyamide 12, Conduit Size NW - 125, 20 Meters
Trade Size M146
Diameter 4.98 "
Feet/Pkg. 66 '
Inside Bend Radius 13.8 "
Material Nylon
Color Black
Operating Temperature -58-203 °F
Special Properties Oil Resistant
Conduit Type Non-Metallic Flexible
Liquid Tight Yes
Approvals cURus
Net Weight 0.57 lbs
Gross Weight 0.57 lbs