PIHG-70S.10
PMA (Division of ABB) Conduit, PMAFLEX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PIHG-70S.10

PMA (Division of ABB) Conduit, PMAFLEX Series

PIHG-70S.10

PMA (Division of ABB) Conduit, PMAFLEX Series
CONDUIT HWALL CRSE PA12 NW70 10MGRY
MFG Item Number
PIHG-70S.10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, PMAFLEX Series
Item #
PIHG-70S.10
CONDUIT HWALL CRSE PA12 NW70 10MGRY

PMAFLEX Series Information

  • For Static and Dynamic Applications
  • cURus and CSA Approvals
  • For High Fire Safety Requirements

Specifications

Specifications
Manufacturer Part Number PIHG-70S.10
Manufacturer PMA (Division of ABB)
Product Series PMAFLEX
Family Series PMA (Division of ABB) Conduit, PMAFLEX Series
Description Highly Flexible, Heavy Wall, Coarse Profile, Grey Conduit, PIH Material - Polyamide 12, Conduit Size NW - 70, 10 Meters
Trade Size M80
Diameter 2.65 "
Feet/Pkg. 33 '
Inside Bend Radius 5.9 "
Material Nylon
Color Gray
Operating Temperature -58-203 °F
Special Properties Oil Resistant
Conduit Type Non-Metallic Flexible
Liquid Tight Yes
Approvals cURus
Net Weight 0.31 lbs
Gross Weight 0.31 lbs