Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PIM60.245
Power Supply, Input AC 100-240V (_
MFG Item Number
PIM60.245
This item cannot be canceled or returned
Description
Power Supply, Input AC 100-240V (_
Specifications
Specifications
| Manufacturer |
Puls |
| Family Series |
Puls Miscellaneous |
| Manufacturer Part Number |
PIM60.245 |
| Description |
Power Supply, Input AC 100-240V (_ 10pct.), DC Output 24-28Vdc, 2.5-2.1A, 60W |
| Net Weight |
0.505 lbs |
| Gross Weight |
0.56 lbs |
PIM60.245
Puls Miscellaneous